SIGN ADMITTANCE N/H 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71326
  • Mfr. Model # 71326
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Security Sign
  • Width 20"
  • Legend Style Text
  • Thickness 100 Mil
  • Height 14"
  • Legend Restricted Area All Persons Must Have Permission From Area Supervision Before Entering Area
  • Header Restricted Area
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: OSHA 29 CFR 1910.37
  • UV Resistant No
  • ANSI Compliant No
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Red
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color Red
  • Printed Language English
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list