Skip Content
SIGN ADMITTANCE N/H 14X20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 14X20

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71216
  • Mfr. Model # 71216
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Admittance Sign
  • Width 20"
  • Legend Style Text
  • Thickness 100 Mil
  • Height 14"
  • Legend No Trespassing Violators Will Be Prosecuted
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: OSHA 29 CFR 1910.37
  • Sign Material Fiberglass
  • Header No Trespassing
  • UV Resistant No
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list