Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY84219
  • Mfr. Model # 84219
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Admittance Sign
  • Legend Closed Area Authorized Personnel Only
  • Standards ISO 9001
  • Legend Style Text
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Header Closed Area
  • Sign Material Plastic
  • ANSI Compliant No
  • UV Resistant No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style Adhesive Surface
  • Header Legend Color Black
  • Sign Shape Rectangle
  • Sign Background Color White
  • Header Background Color White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Subject Matter Authorized Personnel and Restricted Access

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list