Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY71293
  • Mfr. Model # 71293
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Width 14"
  • Item Admittance Sign
  • Legend Style Text
  • Thickness 100 Mil
  • Legend Private Property No Trespassing
  • Height 10"
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Standards ASTM D 635: ASTM D 638: ASTM D 646: ASTM D 790: ASTM D 1593: OSHA 29 CFR 1910.37
  • Header Private Property
  • Sign Material Fiberglass
  • ANSI Compliant No
  • Sign Mounting Style With Mounting Holes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Trespassing and Property
  • Sign Background Color White
  • OSHA Compliant Yes
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list