Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY40819
  • Mfr. Model # 40819
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Admittance Sign
  • Width 14"
  • Legend Style Text
  • Thickness 44 Mil
  • Height 10"
  • Legend Restricted Area
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Standards ASTM D 1593
  • Sign Material Aluminum
  • Header No Header
  • ANSI Compliant No
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • OSHA Compliant No
  • Retroreflective Grade Not Retroreflective
  • Sign Shape Rectangle
  • Double-Sided No
  • Sign Legend Color Red
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list