!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN ADMITTANCE N/H 10X14

SIGN ADMITTANCE N/H 10X14

BRADY

SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN ADMITTANCE N/H 10X14

SIGN ADMITTANCE N/H 10X14

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY40809
  • Mfr. Model # 40809
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Admittance Sign
  • Height 10"
  • Thickness 44 Mil
  • Sign Mounting Style With Mounting Holes
  • Legend Private Property Authorized Personnel Only
  • Sign Background Colour White
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Width 14"
  • Sign Material Aluminum
  • Header Private Property
  • Sign Legend Text Colour Black
  • Printed Language English
  • Legend Style Text
  • Double-Sided No
  • UV Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list