Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22255
  • Mfr. Model # 22255
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Admittance Sign
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 10"
  • Legend Restricted Area
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Standards ASTM D 1593
  • Header No Header
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • OSHA Compliant No
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Sign Legend Color Red
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list