Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22249
  • Mfr. Model # 22249
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Admittance Sign
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 10"
  • Legend Private Property No Trespassing
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter Trespassing and Property
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Legend Color Black
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list