SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22241
  • Mfr. Model # 22241
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Width 14"
  • Item Safety Sign
  • Legend Private Keep Out
  • Thickness 0.060"
  • Header No Header
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Legend Style Text
  • Sign Material Plastic
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Trespassing and Property
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list