Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22222
  • Mfr. Model # 22222
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Admittance Sign
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 10"
  • Header No Header
  • Legend No Admittance Authorized Persons Only
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Legend Color Red
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list