SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22216
  • Mfr. Model # 22216
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Danger Admittance Sign
  • Width 14"
  • Legend No Trespassing Positively No Admittance
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 65 Mil
  • Header Danger
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Header Legend Color Red
  • Sign Shape Rectangle
  • Header Background Color White
  • Sign Subject Matter Trespassing and Property
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list