Skip Content
SIGN ADMITTANCE N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ADMITTANCE N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22208
  • Mfr. Model # 22208
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Width 14"
  • Item Admittance Sign
  • Height 10"
  • Legend Authorized Personnel Only
  • Standards ISO 9001
  • Legend Style Text
  • Thickness 0.060"
  • Header No Header
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color White
  • Sign Legend Color Red
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list