Skip Content
SIGN,ACRYLIC,NO SOLICITING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,ACRYLIC,NO SOLICITING

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKY0
  • Mfr. Model # 6JKY0
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 3"
  • Item Sign
  • Width 9"
  • Legend No Soliciting
  • Legend Style Text
  • UV Resistant No
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Sign Subject Matter Security and Surveillance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list