Skip Content
SIGN,ACRYLIC,BREAK AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,ACRYLIC,BREAK AREA

UNITED VISUAL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6JKZ9
  • Mfr. Model # 6JKZ9
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Height 3"
  • Legend Break Area
  • Width 9"
  • Material Plastic
  • Legend Style Text
  • Item Sign
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Plastic
  • Sign Subject Matter Facility

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list