Skip Content
SIGN ACCESS AT SIDE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN ACCESS AT SIDE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY91354
  • Mfr. Model # 91354
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Traffic Sign
  • Width 12"
  • Height 18"
  • Legend Access At Side
  • Symbol Handicap
  • Legend Style Text and Symbol
  • Thickness 0.090"
  • Sign Mounting Style Post Mounting
  • Sign Material Aluminum
  • UV Resistant No
  • Header No Header
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language English
  • Sign Subject Matter Exit and Entrance

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list