Skip Content
SIGN 8FT OPEN PROFILE FIBERGLASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 8FT OPEN PROFILE FIBERGLASS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY97209
  • Mfr. Model # 97209
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Colour Green
  • Item Sign Post
  • For Use With Signs Up to 18 x 12"
  • Length 8 ft.
  • Post Style U-Channel
  • Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list