Skip Content
SIGN 7X10SS DGR CONF SPAC ENT PERMT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 7X10SS DGR CONF SPAC ENT PERMT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY19191
  • Mfr. Model # 19191
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Material B-302 Self Adhesive Polyester
  • Width 10"
  • Legend Confined Space Enter By Permit Only
  • Legend/Background Color Black/Red on White
  • Thickness 0.010"
  • Header Danger

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list