SIGN 7X10 RESTRICTED AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN 7X10 RESTRICTED AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY102923
  • Mfr. Model # 102923
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend Authorized Employees Only (Badged And Background Checked) During Air Container Loading Operations (w/Picto)
  • Thickness 0.035"
  • Header Restricted Area
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Sign Material Aluminum
  • Glow-in-the-Dark No
  • Legend Style Text and Symbol
  • Header Legend Color White
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Header Background Color Red
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Legend Color Black, Red
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list