Skip Content
SIGN 7X10 PLASTIC HEARING PROTECTIO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 7X10 PLASTIC HEARING PROTECTIO

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY21795
  • Mfr. Model # 21795
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Material Plastic
  • Item Caution Sign
  • Legend Hearing Protection Required In This Area
  • Legend/Background Color Black/Yellow
  • Width 10"
  • Mounting Style Surface
  • Thickness 65 Mil
  • Standards ANSI Z535 and OSHA 1910.1
  • Subject Matter Personal Protection
  • Language English
  • Legend Style Text and Symbol
  • Header Caution

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list