Skip Content
SIGN,7X10,HEARING PROTECTION REQUIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,HEARING PROTECTION REQUIR

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J019
  • Mfr. Model # 15J019
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 7"
  • Material Self-Adhesive
  • Item Caution Sign
  • Width 10"
  • Legend Hearing Protection Required
  • Thickness 6 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Header Caution
  • UV Resistant Yes
  • Sign Material Vinyl
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color Yellow
  • Header Background Color Black
  • Sign Subject Matter Personal Protection
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list