SIGN,7X10,EYE WASH STATION, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,EYE WASH STATION, PLASTIC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J030
  • Mfr. Model # 15J030
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Item Eye Wash Sign
  • Height 7"
  • Legend Eye Wash Station
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Width 10"
  • Thickness 60 mil
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Eyewash and Shower
  • Sign Background Color Green, White
  • Sign Legend Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list