SIGN,7X10,,EMERGENCY SHUT OFF, S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,,EMERGENCY SHUT OFF, S.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J032
  • Mfr. Model # 15J032
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Facility Sign
  • Width 10"
  • Legend Emergency Shut Off
  • Height 7"
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 6 mil
  • Legend Style Text
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header No Header
  • Sign Material Vinyl
  • Sign Legend Color White
  • Sign Subject Matter Facility
  • Sign Background Color Red, White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list