Skip Content
SIGN,7X10,DANGER HIGH VOLTAGE, S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,DANGER HIGH VOLTAGE, S.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15H999
  • Mfr. Model # 15H999
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Self-Adhesive
  • Width 10"
  • Legend High Voltage
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 6 mil
  • Legend Style Text
  • Header Danger
  • Sign Material Vinyl
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Subject Matter Electrical Hazard
  • Header Background Color Black, Red, White
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list