Skip Content
SIGN,7X10,DANGER CONFINED SPACEENTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,DANGER CONFINED SPACEENTE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15H985
  • Mfr. Model # 15H985
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.26 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Material Aluminum
  • Width 10"
  • Legend Confined Space Enter By Permit Only
  • Thickness 40 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Header Danger
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Double-Sided No
  • Sign Mounting Style With Mounting Holes
  • UV Resistant Yes
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Printed Language English
  • Sign Background Color White
  • Sign Subject Matter Confined Space
  • Sign Legend Color Black
  • Header Background Color Black, Red, White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list