Skip Content
SIGN,7X10,CONFINED SPACE, S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,CONFINED SPACE, S.

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15H982
  • Mfr. Model # 15H982
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 7"
  • Item Danger Sign
  • Legend Confined Space
  • Material Self-Adhesive
  • Width 10"
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 6 mil
  • Legend Style Text
  • Header Danger
  • Sign Material Vinyl
  • UV Resistant Yes
  • Double-Sided No
  • Sign Mounting Style Adhesive Surface
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Header Background Color Black, Red, White
  • Header Legend Color White
  • Sign Subject Matter Confined Space
  • Sign Background Color White
  • Printed Language English
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list