Skip Content
SIGN,7X10,CONFINED SPACE, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,CONFINED SPACE, PLASTIC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15H986
  • Mfr. Model # 15H986
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 7"
  • Material Plastic
  • Item Danger Sign
  • Width 10"
  • Legend Confined Space Enter By Permit Only
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Thickness 60 mil
  • Legend Style Text
  • Header Danger
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Double-Sided No
  • Header Legend Color White
  • Sign Subject Matter Confined Space
  • Sign Background Color White
  • Printed Language English
  • Header Background Color Black, Red, White
  • Sign Legend Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list