Skip Content
SIGN,7X10,BLANK PANEL, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7X10,BLANK PANEL, PLASTIC

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J050
  • Mfr. Model # 15J050
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Height 7"
  • Width 10"
  • Material Plastic
  • Item Blank Sign
  • Thickness 60 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Blank
  • Legend No Legend
  • Header No Header
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter Blank
  • Sign Background Color White
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list