Skip Content
SIGN 7INX10IN EMRG SPL RSPNS EQPMNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN 7INX10IN EMRG SPL RSPNS EQPMNT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL908VS
  • Mfr. Model # MCHL908VS
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.028 lbs

Technical Specs

  • Width 10"
  • Height 7"
  • Item Spill Station Sign
  • Legend Emergency Spill Response Equipment
  • Standards ANSI Z535.2-22
  • Legend Style Text
  • Operating Temp. Range -20 Degrees F - 176 Degrees F
  • UV Resistant Yes
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Thickness 0.004"
  • Header No Header
  • Sign Material Vinyl
  • Sign Subject Matter Spill Control
  • Sign Legend Color Green, White
  • Sign Background Color Green, White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list