SIGN 7INX10IN EMRG SPL RSPNS EQPMNT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN 7INX10IN EMRG SPL RSPNS EQPMNT

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFMCHL908VP
  • Mfr. Model # MCHL908VP
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Height 7"
  • Item Spill Station Sign
  • Legend Emergency Spill Response Equipment
  • Width 10"
  • Standards ANSI Z535.2-22
  • Legend Style Text
  • UV Resistant Yes
  • Operating Temp. Range -90 Degrees F - 168 Degrees F
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Double-Sided No
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Thickness 0.055"
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Spill Control
  • Sign Legend Color Green, White
  • Printed Language English
  • Sign Background Color Green, White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list