Skip Content
SIGN 70211 NOTICE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 70211 NOTICE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY73405
  • Mfr. Model # 73405
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Width 14"
  • Item Notice Security Sign
  • Height 10"
  • Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Text
  • Thickness 100 Mil
  • Header Notice
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • ANSI Compliant Yes
  • Sign Material Fiberglass
  • Sign Mounting Style With Mounting Holes
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Header Legend Color White
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Subject Matter Security and Surveillance
  • Sign Background Color White
  • Sign Legend Color Black
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list