Skip Content
SIGN,7 X 10 IN.,USED OIL, S. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,7 X 10 IN.,USED OIL, S.

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J031
  • Mfr. Model # 15J031
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 7"
  • Item Chemical Sign
  • Material Self-Adhesive
  • Width 10"
  • Legend Used Oil
  • Thickness 6 mil
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Glow-in-the-Dark No
  • Sign Material Vinyl
  • UV Resistant Yes
  • Sign Legend Color Black
  • Sign Subject Matter Chemical, Gas or Hazardous Materials
  • Double-Sided No
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list