SIGN 6X9 AED W/PICTOGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN 6X9 AED W/PICTOGRAM

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49350
  • Mfr. Model # V1AE01A
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item First Aid Sign
  • Height 6"
  • Width 9"
  • Legend Style Text and Symbol
  • ANSI Compliant Yes
  • Double-Sided Yes
  • UV Resistant No
  • OSHA Compliant Yes
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Retroreflective Grade Not Retroreflective
  • Legend A.E.D.
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Acrylic
  • Sign Subject Matter Medical and Hospital
  • Sign Background Color Red, White
  • Sign Legend Color Red
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list