Skip Content
SIGN 6X12 VAN ACCESIBLE REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 6X12 VAN ACCESIBLE REFLECTIVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY103750
  • Mfr. Model # 103750
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Height 6"
  • Legend Van Accessible
  • Width 12"
  • MUTCD Code R7-8B
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Standards MUTCD, ADA, ISO 9001
  • Legend Style Text
  • Thickness 0.090"
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Engineer
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Legend Color White
  • Sign Subject Matter Parking
  • Sign Background Color Blue, White
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List