Skip Content
SIGN 5X35 AED AUTOMATIC EXTERNAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 5X35 AED AUTOMATIC EXTERNAL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY102713
  • Mfr. Model # 102713
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Caution Sign
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Height 5"
  • Width 3-1/2"
  • Legend Aed Automated External Defibrillator
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Thickness 0.010"
  • Sign Material Plastic
  • Sign Legend Color Black, Red
  • Sign Subject Matter Medical and Hospital
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list