Skip Content
SIGN 36 X 36 STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 36 X 36 STOP

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY94145
  • Mfr. Model # 94145
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2266
  • Shipping Weight 8.0 lbs

Product Details

Health and Safety (Traffic Sign - Standard) Stop sign (aluminum). Size 36 inches x 36 inches.

Technical Specs

  • Legend Style Text
  • Height 36"
  • Item Traffic Sign
  • Width 36"
  • Legend Stop
  • Thickness 0.090"
  • Operating Temp. Range -40 Degrees F - 175 Degrees F
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Sign Material Aluminum
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade High Intensity Prismatic
  • OSHA Compliant Yes
  • Sign Legend Color White
  • Double-Sided No
  • Sign Subject Matter Road Traffic Control
  • Sign Background Color Red, White
  • Sign Shape Octagon
  • Printed Language English

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List