Skip Content
SIGN 30 STOP HI INTENSITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 30 STOP HI INTENSITY

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95045
  • Mfr. Model # 95045
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.92 lbs

Technical Specs

  • Item No Exit Sign
  • Material Aluminum
  • Legend Style Text and Symbol
  • Mounting Style Floor
  • Language English
  • Width 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list