SIGN,3-SIDED WET FLOOR,PK 3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN,3-SIDED WET FLOOR,PK 3

IMPACT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LH54
  • Mfr. Model # 9LH54
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Width 14-3/4 (Base), 4-3/4 (Top)"
  • Item Three Sided Safety Sign
  • Height 40"
  • Legend Caution Cuidado Wet Floor Piso Mojado
  • Header Caution
  • UV Resistant No
  • Glow-in-the-Dark No
  • Header Legend Color Green
  • Sign Subject Matter Accident Prevention
  • Header Background Color Black
  • Sign Legend Color Black
  • Sign Background Color Green
  • Printed Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list