Skip Content
SIGN,3.5X5,NO SMOKINGWITH PICTOGRAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN,3.5X5,NO SMOKINGWITH PICTOGRAM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS15J048
  • Mfr. Model # 15J048
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Height 5"
  • Item No Smoking Sign
  • Width 3.5"
  • Legend No Smoking
  • Standards ANSI Z535, OSHA 29 CFR.1910
  • Legend Style Text
  • Thickness 6 mil
  • Header No Header
  • Sign Material Vinyl
  • Double-Sided No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • UV Resistant Yes
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black, Red
  • Sign Background Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list