Discontinued with Replacement
SIGN 2-WAY RESTROOMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

SIGN 2-WAY RESTROOMS

PRINZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PZGV1RR45A
  • Mfr. Model # V1RR45A
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Suggested Replacement Product
OFFICE V SIGN

Your Price: NA

Technical Specs

  • Height 6"
  • Item Restroom Sign
  • Material Plastic
  • Width 9"
  • Legend RestRooms
  • Mounting Style V-Shaped Projecting
  • Standards -
  • Legend/Background Color White/Brown
  • Language English
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list