Skip Content
SIGN 18X18 STOP REFLECTIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 18X18 STOP REFLECTIVE

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95043
  • Mfr. Model # 95043
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Height 18"
  • Item Stop Sign
  • Width 18"
  • Legend Stop
  • Thickness .090 In.
  • Legend Style Text
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • UV Resistant No
  • Sign Material Aluminum
  • ANSI Compliant Yes
  • Retroreflective Grade High Intensity Prismatic
  • Double-Sided No
  • Glow-in-the-Dark No
  • Sign Shape Octagon
  • OSHA Compliant Yes
  • Sign Subject Matter Road Traffic Control
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list