Skip Content
SIGN,17IN DIA,YLLW/BLK,HEARING PRTECTION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN,17IN DIA,YLLW/BLK,HEARING PRTECTION

INCOM MANUFACTURING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ICMFS1015V
  • Mfr. Model # FS1015V
  • UNSPSC # 55121705
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Safety Floor Sign
  • Material Vinyl
  • Legend Hearing Protection Required
  • Height 1/32"
  • Width 17"
  • Header No Header
  • Legend Style Text and Symbol
  • UV Resistant No
  • Sign Material Plastic
  • ANSI Compliant No
  • Sign Mounting Style Adhesive Surface
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Circle
  • OSHA Compliant No
  • Sign Subject Matter Personal Protection
  • Sign Legend Color Black
  • Sign Background Color Yellow
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list