Skip Content
SIGN 12 X 18 RESERVED PARKING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 RESERVED PARKING

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2205
  • Mfr. Model # 2205
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Traffic signs, Reserved Parking sign.

Technical Specs

  • Legend Style Text
  • Height 18"
  • Width 12"
  • Legend Reserved Parking
  • Item Parking Sign
  • Thickness 0.080"
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Standards MUTCD, LEED
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Aluminum
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Subject Matter Parking

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List