Skip Content
SIGN 12 X 18 PRIV PROPERTY NO PARK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 PRIV PROPERTY NO PARK

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2274
  • Mfr. Model # 2274
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Traffic signs, Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense sign.

Technical Specs

  • Legend Style Text
  • Item Parking Sign
  • Height 18"
  • Width 12"
  • Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
  • Thickness 0.080"
  • Standards MUTCD, LEED
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Sign Material Aluminum
  • UV Resistant No
  • Sign Subject Matter Parking
  • Glow-in-the-Dark No
  • Sign Shape Rectangle
  • Printed Language English

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List