SIGN 12 X 18 PERMIT PARKING ONLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN 12 X 18 PERMIT PARKING ONLY

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2283
  • Mfr. Model # 2283
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.755 lbs

Product Details

Traffic signs, Permit Parking Only Violators Subject To Fine and Towing sign.

Technical Specs

  • Height 18"
  • Width 12"
  • Legend Permit Parking Only Violators Subject To Fine And Towing
  • Item Parking Sign
  • Thickness 0.080"
  • Standards MUTCD, LEED
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Material Aluminum
  • Sign Subject Matter Parking
  • Printed Language English
  • Sign Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list