Skip Content
SIGN 12 X 18 NO PARKING FIRE LANE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 NO PARKING FIRE LANE

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2467
  • Mfr. Model # 2467
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Traffic signs, No Parking Fire Lane sign.

Technical Specs

  • Includes N/A
  • Colour Red/White/Black
  • Item No Parking Information Sign
  • Legend Fire Lane
  • Overall Height 18"
  • Standards MUTCD Section 2B.47
  • Handle Material N/A
  • Sign Width 12"
  • Letter Height 2"
  • Sign Height 18"
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list