Skip Content
SIGN 12 X 18 NO PARKING ANY TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 NO PARKING ANY TIME

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2272
  • Mfr. Model # 2272
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.755 lbs

Product Details

Traffic signs, No Parking Any Time sign.

Technical Specs

  • Height 18"
  • Legend No Parking Any Time
  • Item No Parking Sign
  • Width 12"
  • Thickness 0.080"
  • Standards MUTCD, LEED
  • MUTCD Code R7-1
  • Green Certification or Other Recognition UL Environment Claims Validation
  • Sign Material Aluminum
  • Legend Style Text
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Glow-in-the-Dark No
  • UV Resistant No
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list