Skip Content
SIGN 12 X 18 NO PARK EXCEPT HANDI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 NO PARK EXCEPT HANDI

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2476
  • Mfr. Model # 2476
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.56 lbs

Product Details

Traffic signs, No Parking Handicapped Parking sign.

Technical Specs

  • Colour Red/Green/White/Black
  • Legend N/A
  • Item Handicapped Parking Information Sign
  • Includes N/A
  • Overall Height 18"
  • Standards N/A
  • Handle Material N/A
  • Sign Width 12"
  • Letter Height N/A
  • Sign Height 18"
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list