Skip Content
SIGN 12 X 18 NO PARK ANY TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 NO PARK ANY TIME

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2464
  • Mfr. Model # 2464
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Product Details

Traffic signs, No Parking Any Time sign.

Technical Specs

  • Legend Style Text
  • Height 18"
  • Width 12"
  • Item No Parking Sign
  • Legend Any Time
  • Standards MUTCD Section 2B.46, LEED
  • Thickness 0.080"
  • Symbol P Encircled w/Red Slash
  • MUTCD Code R7-1
  • Green Environmental Attribute Minimum 90% Post-Consumer Recycled Content
  • Green Certification or Other Recognition UL Environment Claims Validation
  • UV Resistant No
  • Glow-in-the-Dark No
  • Sign Material Aluminum
  • Sign Shape Rectangle
  • Sign Subject Matter Parking
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list