Skip Content
SIGN 12 X 18 HANDICAP PERMIT REQUIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 HANDICAP PERMIT REQUIR

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2471
  • Mfr. Model # 2471
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs

Product Details

Traffic signs, Handicapped Parking Permit Required sign.

Technical Specs

  • Item Handicapped Parking Information Sign
  • Colour Blue/White
  • Legend Permit Required
  • Includes N/A
  • Overall Height 18"
  • Standards MUTCD Section 3B.19
  • Letter Height 2"
  • Sign Width 12"
  • Handle Material N/A
  • Sign Height 18"
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list