Skip Content
SIGN 12 X 18 HANDICAP BY PERMIT ONL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN 12 X 18 HANDICAP BY PERMIT ONL

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG2473
  • Mfr. Model # 2473
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Product Details

Traffic signs, No Parking Handicapped Parking By Permit Only sign.

Technical Specs

  • Colour Blue/White/Red/Black
  • Item Handicapped Parking Information Sign
  • Includes N/A
  • Legend By Permit Only
  • Overall Height 18"
  • Standards N/A
  • Handle Material N/A
  • Letter Height 2"
  • Sign Width 12"
  • Sign Height 18"
  • Sign Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list